2000-5310/102-000
Wago Terminal Blocks, 2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000-5310/102-000

Wago Terminal Blocks, 2000 Series
In stock
Item Number
2000-5310/102-000
MFG Item Number
60284763
Series
This item cannot be canceled or returned
2000-5310/102-000 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2000 Series
Item #
2000-5310/102-000
TOPJOBS actuator terminal block,

2000 Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60284763
Item Number 2000-5310/102-000
Manufacturer Wago
Product Series 2000
Family Series Wago Terminal Blocks, 2000 Series
Type Sensor/Actuator Block
Number of Circuits 3
Spacing 7 mm
Max UL Wire Size (AWG) 16 AWG
CSA Current 10 A
CSA Voltage 300 V
Max CSA Wire Size (AWG) 16 AWG
Max IEC Wire Size (mm2) 1.5 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
RoHS Yes
Partition No
Net Weight 0.0329 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved