2000-5317/1102-950
Wago Terminal Blocks, 2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000-5317/1102-950

Wago Terminal Blocks, 2000 Series
In stock
Item Number
2000-5317/1102-950
MFG Item Number
60299107
Series
This item cannot be canceled or returned
2000-5317/1102-950 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2000 Series
Item #
2000-5317/1102-950
TOPJOBS actuator LED terminal block,

2000 Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60299107
Item Number 2000-5317/1102-950
Manufacturer Wago
Product Series 2000
Family Series Wago Terminal Blocks, 2000 Series
Type Sensor/Actuator Block
Number of Circuits 3
Spacing 7 mm
Max UL Wire Size (AWG) 16 AWG
CSA Current 10 A
CSA Voltage 24 V
Max CSA Wire Size (AWG) 16 AWG
IEC Current 13.5 A
IEC Voltage 24 V
Max IEC Wire Size (mm2) 1.5 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator Yellow 24 V LED
RoHS Yes
Partition No
Net Weight 0.0425 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved