2000-5391
Wago Terminal Blocks, 2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000-5391

Wago Terminal Blocks, 2000 Series
In stock
Item Number
2000-5391
MFG Item Number
60285007
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2000 Series
Item #
2000-5391
TOPJOBS end/intermediate plate, for

2000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60285007
Item Number 2000-5391
Manufacturer Wago
Product Series 2000
Family Series Wago Terminal Blocks, 2000 Series
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
RoHS Yes
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved