2001-1407
Wago Terminal Blocks, 2001 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2001-1407

Wago Terminal Blocks, 2001 Series
In stock
Item Number
2001-1407
MFG Item Number
20011407
Series
2001-1407 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2001 Series
Item #
2001-1407
4-conductor ground terminal

2001 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20011407
Item Number 2001-1407
Manufacturer Wago
Product Series 2001
Family Series Wago Terminal Blocks, 2001 Series
Type Grounding Block
Number of Circuits 1
Spacing 4.2 mm
Max UL Wire Size (AWG) 14 AWG
Max CSA Wire Size (AWG) 14 AWG
Max IEC Wire Size (mm2) 2.5 Mm2
Color Green-Yellow
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 0.0194 lbs
Gross Weight 0.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved