2002-1781
Wago Terminal Blocks, 2002 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2002-1781

Wago Terminal Blocks, 2002 Series
In stock
Item Number
2002-1781
MFG Item Number
60319844
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2002 Series
Item #
2002-1781
TOPJOBS fuse terminal block,

2002 Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60319844
Item Number 2002-1781
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Type Fuse Holder Block
Spacing 5.2 mm
UL Current 10 A
UL Voltage 300 V
Max UL Wire Size (AWG) 12 AWG
IEC Current 10 A
IEC Voltage 400 V
Max IEC Wire Size (mm2) 4 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
RoHS Yes
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved