2002-1791
Wago Terminal Blocks, 2002 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2002-1791

Wago Terminal Blocks, 2002 Series
In stock
Item Number
2002-1791
MFG Item Number
20021791
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2002 Series
Item #
2002-1791
TOPJOBS end/intermediate plate, for

2002 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20021791
Item Number 2002-1791
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved