2002-6301
Wago Terminal Blocks, 2002 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2002-6301

Wago Terminal Blocks, 2002 Series
In stock
Item Number
2002-6301
MFG Item Number
20026301
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2002 Series
Item #
2002-6301
TOPJOBS feedthrough terminal block,

2002 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 20026301
Item Number 2002-6301
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Type Indicator Block
Spacing 5.2 mm
UL Current 20 A
UL Voltage 600 V
Max UL Wire Size (AWG) 12 AWG
IEC Current 32 A
IEC Voltage 800 V
Max IEC Wire Size (mm2) 4 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
RoHS Yes
Net Weight 0.0124 lbs
Gross Weight 0.0124 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved