2004-1491
Wago Terminal Blocks, 2004 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2004-1491

Wago Terminal Blocks, 2004 Series
In stock
Item Number
2004-1491
MFG Item Number
20041491
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2004 Series
Item #
2004-1491
End and intermediate plate

2004 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20041491
Item Number 2004-1491
Manufacturer Wago
Product Series 2004
Family Series Wago Terminal Blocks, 2004 Series
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
RoHS Yes
Net Weight 0.0053 lbs
Gross Weight 0.0053 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved