2006-1307
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2006-1307

Wago Terminal Blocks
In stock
Item Number
2006-1307
MFG Item Number
20061307
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2006-1307
3-conductor ground terminal block

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20061307
Item Number 2006-1307
Manufacturer Wago
Family Series Wago Terminal Blocks
Type Standard Block
Number of Circuits 1
Spacing 7.5 mm
UL Current 50 A
UL Voltage 600 V
Max UL Wire Size (AWG) 8 AWG
CSA Current 50 A
CSA Voltage 600 V
Max CSA Wire Size (AWG) 8 AWG
IEC Current 57 A
IEC Voltage 800 V
Max IEC Wire Size (mm2) 10 Mm2
Color Green, Yellow
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
RoHS Yes
Partition No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved