2016-1303
Wago Terminal Blocks, 2016 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2016-1303

Wago Terminal Blocks, 2016 Series
In stock
Item Number
2016-1303
MFG Item Number
20161303
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2016 Series
Item #
2016-1303
3-conductor through terminal

2016 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20161303
Item Number 2016-1303
Manufacturer Wago
Product Series 2016
Family Series Wago Terminal Blocks, 2016 Series
Type Standard Block
Number of Circuits 1
Spacing 12 mm
Max UL Wire Size (AWG) 4 AWG
CSA Current 80 A
CSA Voltage 600 V
Max CSA Wire Size (AWG) 4 AWG
IEC Current 90 A
IEC Voltage 800 V
Max IEC Wire Size (mm2) 25 Mm2
Color Red
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 0.0588 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved