2016-1306
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2016-1306

Wago Terminal Blocks
In stock
Item Number
2016-1306
MFG Item Number
20161306
2016-1306 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2016-1306
3-conductor through terminal

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20161306
Item Number 2016-1306
Manufacturer Wago
Family Series Wago Terminal Blocks
Type Standard Block
Number of Circuits 1
Spacing 12 mm
UL Current 85 A
UL Voltage 600 V
Max UL Wire Size (AWG) 4 AWG
CSA Current 80 A
CSA Voltage 600 V
Max CSA Wire Size (AWG) 4 AWG
IEC Current 90 A
IEC Voltage 800 V
Max IEC Wire Size (mm2) 25 Mm2
Color Yellow
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 0.0588 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved