2016-7601
Wago Terminal Blocks, 2016 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2016-7601

Wago Terminal Blocks, 2016 Series
In stock
Item Number
2016-7601
MFG Item Number
20167601
Series
2016-7601 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2016 Series
Item #
2016-7601
2-cond. supply tbs for distr. boxes

2016 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20167601
Item Number 2016-7601
Manufacturer Wago
Product Series 2016
Family Series Wago Terminal Blocks, 2016 Series
Type Power Distribution Block
Number of Circuits 1
Spacing 12 mm
Max UL Wire Size (AWG) 4 AWG
IEC Current 76 A
IEC Voltage 800 V
Max IEC Wire Size (mm2) 16 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
RoHS Yes
Partition No
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved