The store will not work correctly when cookies are disabled.
2020-1304
Wago Terminal Blocks, 2020 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, 2020 Series
2-conductor/1-pin carrier tbblue
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
60346254 |
Item Number |
2020-1304 |
Manufacturer |
Wago |
Product Series |
2020 |
Family Series |
Wago Terminal Blocks, 2020 Series |
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
3.5 mm |
UL Current |
15 A |
UL Voltage |
300 V |
Max UL Wire Size (AWG) |
16 AWG |
CSA Current |
10 A |
CSA Voltage |
300 V |
Max CSA Wire Size (AWG) |
16 AWG |
IEC Current |
13.5 A |
IEC Voltage |
500 V |
Max IEC Wire Size (mm2) |
1.5 Mm2 |
Color |
Blue |
Wire Entry Position |
Top |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
None |
Approvals |
CSA, UL |
Test Socket(s) |
No |
RoHS |
Yes |
Partition |
No |
Net Weight |
0.01 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved