2042-3054
Wago Relays, 2042 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2042-3054

Wago Relays, 2042 Series
In stock
Item Number
2042-3054
MFG Item Number
60360840
Series
2042-3054 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 2042 Series
Item #
2042-3054
REL

2042 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60360840
Item Number 2042-3054
Manufacturer Wago
Product Series 2042
Family Series Wago Relays, 2042 Series
Published Coil Voltage 18-30 VDC
Contacts 1NC
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Electrical Connections 4
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Silver Tin Oxide
Nominal Coil Voltage 24 VDC
Max Current 6 A
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS Yes
Approvals UL
Net Weight 0.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved