2042-3849
Wago Relays, 2042 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2042-3849

Wago Relays, 2042 Series
In stock
Item Number
2042-3849
MFG Item Number
60347603
Series
2042-3849 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 2042 Series
Item #
2042-3849
RELAC/DC 24-230V

2042 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60347603
Item Number 2042-3849
Manufacturer Wago
Product Series 2042
Family Series Wago Relays, 2042 Series
Published Coil Voltage 24-230 VAC, 24-230 VDC
Contacts DPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Silver Nickel Alloy
Nominal Coil Voltage 24 VAC, 24 VDC, 120 VAC, 125 VDC
Max Current 5 A
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS Yes
Approvals UL
Net Weight 0.1681 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved