The store will not work correctly when cookies are disabled.
2059-322/998-403
Wago Terminal Blocks, 2059 Series
In stock
Item Number
2059-322/998-403
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, 2059 Series
- SMD PCB Terminal Blocks with Push Wire Connection
- Push‑In Termination of Solid Conductors
- 2.7 mm Tall
- Available in Tape‑and‑Reel Packaging
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
60304884 |
Item Number |
2059-322/998-403 |
Manufacturer |
Wago |
Product Series |
2059 |
Family Series |
Wago Terminal Blocks, 2059 Series |
Number of Levels |
1 |
Number of Poles |
2 |
Connection Actuation |
Tool |
Pin Spacing |
3 mm |
UL Voltage |
250 VAC |
UL Current |
3 A |
UL Wire Range (AWG) |
26-22 AWG |
UL Max Wire Size |
22 AWG |
IEC Current |
3 A |
IEC Voltage |
320 VAC |
IEC Wire Range (mm2) |
0.14-0.34 mm2 |
IEC Max Wire Size (mm2) |
0.34 mm2 |
Color |
Black |
Wire Entry Position |
Side |
PCB Contact |
SMD |
Composition |
Polyphthalamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Approvals |
cURus |
RoHS |
Yes |
Net Weight |
0.0004 lbs |
Gross Weight |
0.005 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved