2091-1102
Wago Plugs & Receptacles, 2091 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2091-1102

Wago Plugs & Receptacles, 2091 Series
In stock
Item Number
2091-1102
MFG Item Number
20911102
Series
This item cannot be canceled or returned
2091-1102 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, 2091 Series
Item #
2091-1102
1-conductor female plug

2091 Series Information

  • Universal Connection
  • Push in Termination
  • Ability to Wire While Mated or Unmated.
  • With Gripping Plates
  • Integrated Locking Latches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20911102
Item Number 2091-1102
Manufacturer Wago
Product Series 2091
Family Series Wago Plugs & Receptacles, 2091 Series
Number of Contacts 2 Pole
Connector Gender Female
Current 10 A
Voltage 300 V
Rated Impulse Voltage 2.5 kV
Temperature -60-100 °C
Contact Material Electrolytic Copper
Contact Finish Tin
Wire Size 24-14 AWG
Stripping Length 8-9 mm
Housing Type None (Insert Only)
Approvals CB, CSA, UR
RoHS Compliant Yes
Comments Universal Connection for all Conductor Types
Net Weight 0.0021 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved