2091-1176
Wago Terminal Blocks, 2091 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2091-1176

Wago Terminal Blocks, 2091 Series
In stock
Item Number
2091-1176
MFG Item Number
20911176
Series
2091-1176 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2091 Series
Item #
2091-1176
1-conductor THT female header1.0 mm

2091 Series Information

  • Universal Connection
  • Push in Termination
  • Ability to Wire While Mated or Unmated.
  • With Gripping Plates
  • Integrated Locking Latches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20911176
Item Number 2091-1176
Manufacturer Wago
Product Series 2091
Family Series Wago Terminal Blocks, 2091 Series
Number of Levels 1
Connection Type Spring Clamp
Number of Poles 6
Connection Actuation Pushbutton
Pin Spacing 3.5 mm
Pin Length 3.6 mm
UL Voltage 300 VAC
UL Current 10 A
UL Wire Range (AWG) 24-14 AWG
UL Max Wire Size 14 AWG
CSA Wire Range (AWG) 24-14 AWG
CSA Max Wire Size 14 AWG
IEC Current 10 A
IEC Voltage 320 VAC
IEC Wire Range (mm2) 0.2-1.5 mm2
IEC Max Wire Size (mm2) 1.5 mm2
Color Gray
Wire Entry Position Top
PCB Contact THT
Composition Polyphthalamide
Mounting Type PCB Mount
Temperature Range -76-212 °F
Pluggable No
Approvals CSA, UR
RoHS Yes
Net Weight 0.0069 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved