210-112
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210-112

Wago Terminal Blocks
In stock
Item Number
210-112
MFG Item Number
2100112
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
210-112
DIN Rail, 35mmWx7.5mmHx2 Meter, Perf

Series Information

Specifications

Specifications
Channel Width 27 mm
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 2100112
Item Number 210-112
Manufacturer Wago
Family Series Wago Terminal Blocks
Length 2 m
Width (mm) 35 mm
Perforated Yes
Composition Steel
RoHS Yes
Net Weight 1.3913 lbs
Gross Weight 1.4138 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved