210-197
Wago Terminal Blocks, 210 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210-197

Wago Terminal Blocks, 210 Series
In stock
Item Number
210-197
MFG Item Number
2100197
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 210 Series
Item #
210-197
Steel Carrier DIN Rail

210 Series Information

Specifications

Specifications
Channel Width 27 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 2100197
Item Number 210-197
Manufacturer Wago
Product Series 210
Family Series Wago Terminal Blocks, 210 Series
Length 2 m
Perforated Yes
Composition Steel
RoHS Yes
Net Weight 2.7227 lbs
Gross Weight 2.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved