210-722
Wago Driver Tools, 210 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210-722

Wago Driver Tools, 210 Series
In stock
Item Number
210-722
MFG Item Number
2100722
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driver Tools, 210 Series
Item #
210-722
Operating tool set with partially

210 Series Information

Specifications

Specifications
Manufacturer Part Number 2100722
Item Number 210-722
Manufacturer Wago
Product Series 210
Family Series Wago Driver Tools, 210 Series
Tip Size 0.4 mm, 0.5 mm, 0.8 mm
Shaft Type Round
Tip Style Slotted
Insulated Yes
Comments 3 pack
Net Weight 0.13 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved