2102-1307
Wago Terminal Blocks, 2102 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2102-1307

Wago Terminal Blocks, 2102 Series
In stock
Item Number
2102-1307
MFG Item Number
60367579
Series
2102-1307 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2102 Series
Item #
2102-1307
3-conductor ground terminal

2102 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60367579
Item Number 2102-1307
Manufacturer Wago
Product Series 2102
Family Series Wago Terminal Blocks, 2102 Series
Type Grounding Block
Number of Circuits 1
Spacing 5.2 mm
Max UL Wire Size (AWG) 12 AWG
Max CSA Wire Size (AWG) 12 AWG
Max IEC Wire Size (mm2) 4 Mm2
Color Green, Yellow
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Test Socket(s) Yes
RoHS Yes
Partition No
Net Weight 0.0244 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved