216-207
Wago Terminals, 216 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

216-207

Wago Terminals, 216 Series
In stock
Item Number
216-207
MFG Item Number
2160207
Series
216-207 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 216 Series
Item #
216-207
FerruleSleeve for 4 mm_ / AWG 12

216 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2160207
Item Number 216-207
Manufacturer Wago
Product Series 216
Family Series Wago Terminals, 216 Series
Wire Size 12 AWG
Color Gray
Insulated Yes
Strip Length (in) 0.39 "
Overall Length (in) 0.71 "
Number of Wires 1
Gross Weight 0.0005 lbs
Net Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved