231-303/026-000
Wago Plugs & Receptacles, 231 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

231-303/026-000

Wago Plugs & Receptacles, 231 Series
In stock
Item Number
231-303/026-000
MFG Item Number
51117269
Series
This item cannot be canceled or returned
231-303/026-000 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, 231 Series
Item #
231-303/026-000
1-conductor female plug

231 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • Coding Fingers


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51117269
Item Number 231-303/026-000
Manufacturer Wago
Product Series 231
Family Series Wago Plugs & Receptacles, 231 Series
Number of Contacts 3 Pole
Connector Gender Female
Size 28-12 AWG
Current 15 A
Voltage 300 V
Rated Impulse Voltage 4 kV
Temperature -60-85 °C
Contact Material Copper Alloy
Contact Finish Tin
Wire Size 28-12 AWG
Stripping Length 8-9 mm
Housing Type None (Insert Only)
Approvals CB, UL, UR
RoHS Compliant Yes
Comments Universal Connection for all Conductor Types
Net Weight 0.0125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved