234-508
Wago Terminal Blocks, 234 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

234-508

Wago Terminal Blocks, 234 Series
In stock
Item Number
234-508
MFG Item Number
51140668
Series
234-508 is available to buy in increments of 55
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 234 Series
Item #
234-508
PCB terminal block

234 Series Information

  • Terminal Strips with Push Buttons and Cage Clamp Connections
  • Double Solder Pins
  • Ideal for In‑Field Wiring
  • Tool Free Operation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51140668
Item Number 234-508
Manufacturer Wago
Product Series 234
Family Series Wago Terminal Blocks, 234 Series
Number of Levels 1
Connection Type Spring Clamp
Number of Poles 8
Connection Actuation Pushbutton
Pin Spacing 2.54 mm
Pin Length 4 mm
UL Voltage 150 VAC
UL Current 4 A
UL Wire Range (AWG) 28-20 AWG
UL Max Wire Size 20 AWG
CSA Current 4 A
CSA Voltage 150 VAC
CSA Wire Range (AWG) 28-20 AWG
CSA Max Wire Size 20 AWG
IEC Current 6 A
IEC Voltage 320 VAC
IEC Wire Range (mm2) 0.08-0.5 mm2
IEC Max Wire Size (mm2) 0.5 mm2
Color Orange
Wire Entry Position Top
PCB Contact THT
Composition Polyamide
Mounting Type PCB Mount
Temperature Range -76-221 °F
Pluggable No
Approvals CSA, UL
RoHS Yes
Net Weight 0.0088 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved