237-136
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

237-136

Wago Terminal Blocks
In stock
Item Number
237-136
MFG Item Number
51190326
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
237-136
PCB terminal block2.5 mm_ Pin

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51190326
Item Number 237-136
Manufacturer Wago
Family Series Wago Terminal Blocks
Number of Levels 1
Connection Type Screw Clamp
Number of Poles 6
Connection Actuation Tool
Pin Spacing 5-5.08 mm
UL Wire Range (AWG) 20-14 AWG
UL Max Wire Size 14 AWG
CSA Wire Range (AWG) 20-14 AWG
CSA Max Wire Size 14 AWG
IEC Current 16 A
IEC Voltage 250 VAC
IEC Wire Range (mm2) 0.5-2.5 mm2
IEC Max Wire Size (mm2) 2.5 mm2
Color Gray
Wire Entry Position Side
PCB Contact THT
Composition Polyamide
Mounting Type PCB Mount
Temperature Range -76-221 °F
Pluggable No
Approvals CSA, UL
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved