260-110
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

260-110

Wago Terminal Blocks
In stock
Item Number
260-110
MFG Item Number
51136764
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
260-110
2-conductor terminal strip

Series Information

Specifications

Specifications
Manufacturer Part Number 51136764
Item Number 260-110
Manufacturer Wago
Family Series Wago Terminal Blocks
Number of Poles 10
Connection Type Spring Clamp
Wire Range (AWG) 28-16 AWG
CSA Wire Range (AWG) 28-16 AWG
IEC Current 18 A
IEC Voltage 400 VAC
IEC Wire Range (mm2) 0.08-1.5 mm2
Spacing Ctr. - Ctr. 5 mm
Color Gray
Wire Entry Position Side
Mounting Type Surface Mount
Raised Mounting No
Pluggable No
Approvals CSA, UR
RoHS Yes
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved