The store will not work correctly when cookies are disabled.
2716-103
Wago Terminal Blocks, 2716 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, 2716 Series
- Hight Current Terminal Strips with Lever‑Actuated Cage Clamp
- Tool Free Opening and Closing
- Four Solder Pin Per Contact Point
- 600V UL for 15mm Pin Spacing
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
27160103 |
Item Number |
2716-103 |
Manufacturer |
Wago |
Product Series |
2716 |
Family Series |
Wago Terminal Blocks, 2716 Series |
Number of Levels |
1 |
Number of Poles |
3 |
Connection Actuation |
Lever |
Pin Spacing |
10 mm |
Pin Length |
4.5 mm |
UL Voltage |
300 VAC |
UL Current |
55 A |
UL Wire Range (AWG) |
16-6 AWG |
UL Max Wire Size |
6 AWG |
IEC Current |
76 A |
IEC Voltage |
630 VAC |
IEC Wire Range (mm2) |
1.5-16 mm2 |
IEC Max Wire Size (mm2) |
16 mm2 |
Color |
Gray |
Wire Entry Position |
Side |
PCB Contact |
THT |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Approvals |
CSA, cURus |
RoHS |
Yes |
Net Weight |
0.06 lbs |
Gross Weight |
0.065 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved