281-607
Wago Terminal Blocks, 281 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

281-607

Wago Terminal Blocks, 281 Series
In stock
Item Number
281-607
MFG Item Number
51131667
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 281 Series
Item #
281-607
2-conductor ground terminal block

281 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51131667
Item Number 281-607
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Type Grounding Block
Number of Circuits 1
Spacing 6 mm
Max IEC Wire Size (mm2) 4 Mm2
Color Green, Yellow
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
RoHS Yes
Partition No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved