281-635/281-492
Wago Terminal Blocks, 281 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

281-635/281-492

Wago Terminal Blocks, 281 Series
In stock
Item Number
281-635/281-492
MFG Item Number
51168592
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 281 Series
Item #
281-635/281-492
Double-deck diode terminal block

281 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51168592
Item Number 281-635/281-492
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Type Double-Deck Block
Number of Circuits 2
Spacing 6 mm
Max UL Wire Size (AWG) 12 AWG
IEC Current 0.5 A
IEC Voltage 250 V
Max IEC Wire Size (mm2) 4 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
RoHS Yes
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved