282-101
Wago Terminal Blocks, 282 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

282-101

Wago Terminal Blocks, 282 Series
In stock
Item Number
282-101
MFG Item Number
51131587
Series
282-101 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 282 Series
Item #
282-101
2-conductor through terminal block

282 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51131587
Item Number 282-101
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Max UL Wire Size (AWG) 10 AWG
Max CSA Wire Size (AWG) 10 AWG
IEC Current 41 A
IEC Voltage 800 V
Max IEC Wire Size (mm2) 6 Mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
RoHS Yes
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved