286-508
Wago Relays, 286 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

286-508

Wago Relays, 286 Series
In stock
Item Number
286-508
MFG Item Number
51191603
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 286 Series
Item #
286-508
Relay module

286 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51191603
Item Number 286-508
Manufacturer Wago
Product Series 286
Family Series Wago Relays, 286 Series
Published Coil Voltage 210-250 VAC
Contacts SPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Electrical Connections 6
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Silver Nickel Alloy
Nominal Coil Voltage 240 VAC
Max Current 7 A
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS Yes
Approvals UL
Net Weight 0.0688 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved