714-103/000-047
Wago Terminals, 714 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

714-103/000-047

Wago Terminals, 714 Series
In stock
Item Number
714-103/000-047
MFG Item Number
60246491
Series
This item cannot be canceled or returned
714-103/000-047 is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 714 Series
Item #
714-103/000-047
1-conductor female plug

714 Series Information

  • Push‑In Female Connectors
  • Integrated Push‑Buttons
  • Ultra Low Profile
  • With Coding and Test Points

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60246491
Item Number 714-103/000-047
Manufacturer Wago
Product Series 714
Family Series Wago Terminals, 714 Series
Number of Ports 3
Number of Wires Per Port 1
Wire Gauge Range 24-16 AWG
Wire Type Solid Wire, Stranded Wire
Wire Material Copper
Max Voltage Rating 320 V
Color Black
Housing Material Polyamide
Max Working Temperature 212 °F
RoHS Compliant Yes
Net Weight 0.004 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved