714-106
Wago Terminals, 714 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

714-106

Wago Terminals, 714 Series
In stock
Item Number
714-106
MFG Item Number
7140106
Series
This item cannot be canceled or returned
714-106 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 714 Series
Item #
714-106
1-conductor female plug

714 Series Information

  • Push‑In Female Connectors
  • Integrated Push‑Buttons
  • Ultra Low Profile
  • With Coding and Test Points

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7140106
Item Number 714-106
Manufacturer Wago
Product Series 714
Family Series Wago Terminals, 714 Series
Number of Ports 6
Number of Wires Per Port 1
Wire Gauge Range 24-16 AWG
Wire Type Solid Wire, Stranded Wire
Wire Material Copper
Max Voltage Rating 320 V
Color Black
Housing Material Polyamide
Max Working Temperature 212 °F
RoHS Compliant Yes
Net Weight 0.0078 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved