734-227
Wago Cable Ties, 734 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

734-227

Wago Cable Ties, 734 Series
In stock
Item Number
734-227
MFG Item Number
7340227
Series
This item cannot be canceled or returned
734-227 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, 734 Series
Item #
734-227
Strain relief plate

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7340227
Item Number 734-227
Manufacturer Wago
Product Series 734
Family Series Wago Cable Ties, 734 Series
Environmental Yes
Color Orange
Weather Resistant Yes
Heat Stabilized Yes
Grounding No
Plate Material Polyamide
Package Quantity 1
Approvals LR
Net Weight 0.0003 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved