734-427
Wago Cable Ties, 734 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

734-427

Wago Cable Ties, 734 Series
In stock
Item Number
734-427
MFG Item Number
7340427
Series
This item cannot be canceled or returned
734-427 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, 734 Series
Item #
734-427
Strain relief plate

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7340427
Item Number 734-427
Manufacturer Wago
Product Series 734
Family Series Wago Cable Ties, 734 Series
Type Connector
Environmental Yes
Color Light Gray
Weather Resistant Yes
Heat Stabilized Yes
Grounding Yes
Mounting Screw
Plate Material Polyamide
Package Quantity 1
Approvals LR
Net Weight 0.0102 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved