750-8102
Wago Programmable Logic Controllers, PFC100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750-8102

Wago Programmable Logic Controllers, PFC100 Series
In stock
Item Number
750-8102
MFG Item Number
60273676
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, PFC100 Series
Item #
750-8102
PFC100

PFC100 Series Information

  • Two Ethernet Interfaces
  • Maintenance Free
The PFC100 Controller is a compact PLC for the modular WAGO‑I/O‑SYSTEM. Besides network and fieldbus interfaces, the controller supports all digital, analog and specialty I/O modules found within the 750/753 Series.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60273676
Item Number 750-8102
Manufacturer Wago
Product Series PFC100
Family Series Wago Programmable Logic Controllers, PFC100 Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Expandable Up to 64 I/O Points
Display Type I/O Indicator LEDs
Communications Ethernet, RS-232, RS-485
Memory Size 12 MB
Mounting Type DIN Rail
Expandable I/O Yes
Maximum I/O Expansions 250
Approvals CE, UL
Net Weight 0.355 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved