750-843
Wago Programmable Logic Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750-843

Wago Programmable Logic Controllers
In stock
Item Number
750-843
MFG Item Number
7500843
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, Series
Item #
750-843
Controller ETHERNET

Series Information

Specifications

Specifications
Manufacturer Part Number 7500843
Item Number 750-843
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Display Type I/O Indicator LEDs
Communications Ethernet, Modbus
Memory Size 64 kB
Mounting Type DIN Rail
Expandable I/O No
Modbus RTU Master No
Modbus RTU Slave No
Approvals UL
Net Weight 0.395 lbs
Gross Weight 0.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved