750-862
Wago Programmable Logic Controllers, 750 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750-862

Wago Programmable Logic Controllers, 750 Series
In stock
Item Number
750-862
MFG Item Number
60388773
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, 750 Series
Item #
750-862
Controller Modbus TCPG4 2ETH ECO

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60388773
Item Number 750-862
Manufacturer Wago
Product Series 750
Family Series Wago Programmable Logic Controllers, 750 Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Expandable Up to 64 I/O Points
Display Type I/O Indicator LEDs
Communications Ethernet, Modbus
Memory Size 2,048 MB
Mounting Type DIN Rail
Expandable I/O Yes
Maximum I/O Expansions 250
Approvals CE, UL
Net Weight 0.2319 lbs
Gross Weight 0.2319 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved