769-412
Wago Cable Ties, 769 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

769-412

Wago Cable Ties, 769 Series
In stock
Item Number
769-412
MFG Item Number
7690412
Series
This item cannot be canceled or returned
769-412 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, 769 Series
Item #
769-412
Strain relief plate

769 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7690412
Item Number 769-412
Manufacturer Wago
Product Series 769
Family Series Wago Cable Ties, 769 Series
Environmental Yes
Color Gray
Weather Resistant Yes
Heat Stabilized Yes
Number of Teeth 4
Grounding Yes
Mounting Screw
Plate Material Polyamide
Package Quantity 1
Net Weight 0.0019 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved