770-113
Wago Terminals, 770 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

770-113

Wago Terminals, 770 Series
In stock
Item Number
770-113
MFG Item Number
51110402
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 770 Series
Item #
770-113
Plug

770 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑in Cage Clamp Spring Pressure Connection Technology
  • Two‑Wire Connection Per Pole for Loops or Bridges

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51110402
Item Number 770-113
Manufacturer Wago
Product Series 770
Family Series Wago Terminals, 770 Series
Number of Ports 3
Number of Wires Per Port 2
Wire Gauge Range 20-12 AWG
Wire Type Solid Wire, Stranded Wire
Wire Material Copper
Max Voltage Rating 600 V
Color Black
Housing Material Polyamide
Max Working Temperature 185 °F
Approvals cURus
RoHS Compliant Yes
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved