773-494
Wago Terminals, 773 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773-494

Wago Terminals, 773 Series
In stock
Item Number
773-494
MFG Item Number
51295298
Series
This item cannot be canceled or returned
773-494 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 773 Series
Item #
773-494
PUSH WIRE connector for junction

773 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51295298
Item Number 773-494
Manufacturer Wago
Product Series 773
Family Series Wago Terminals, 773 Series
Max Voltage 550 V
Max Temperature Rating 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Gray
Style Push In
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (4) #18
Maximum Wire Capacity (4) #14
Minimum Wire Size 18 AWG
Maximum Wire Size 14 AWG
Approvals UL
Net Weight 0.0054 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved