773-498
Wago Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

773-498

Wago Terminals
In stock
Item Number
773-498
MFG Item Number
773-498
773-498 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
773-498
PUSH WIRE_ connector; 8-conductor;

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 773-498
Item Number 773-498
Manufacturer Wago
Family Series Wago Terminals
Max Voltage 550 V
Max Temperature Rating 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Gray
Style Push In
Package Type Box
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (4) #18
Maximum Wire Capacity (4) #14
Minimum Wire Size 18 AWG
Maximum Wire Size 14 AWG
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved