787-1014
Wago Power Supplies, 787 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-1014

Wago Power Supplies, 787 Series
In stock
Item Number
787-1014
MFG Item Number
7871014
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 787 Series
Item #
787-1014
EPSITRON COMPACT power supply,

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7871014
Item Number 787-1014
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Power 48 W
Nominal Input Voltage (DC) 125 VDC
Input Voltage (DC) 77-140 VDC
Input Current 0.42-0.77 A
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 2 A
Number of Outputs 1
Line Regulation % 1 %
Load Regulation % 1 %
Mounting DIN Rail
Encapsulated No
Efficiency % 85 %
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -40-158 °F
Approvals UL
RoHS Yes
Net Weight 0.5511 lbs
Gross Weight 0.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved