787-1685
Wago Power Supplies, 787 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

787-1685

Wago Power Supplies, 787 Series
In stock
Item Number
787-1685
MFG Item Number
60318580
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 787 Series
Item #
787-1685
EPSITRON redundancy module, 24 VDC,

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60318580
Item Number 787-1685
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Number of Inputs 2
Nominal Input Voltage 24 V
Input Voltage Range 10-36 VDC
Max Output Current 40 A
Mounting DIN Rail
Terminal Type Spring Clamp
Approvals CE, UL
RoHS Yes
Net Weight 0.835 lbs
Gross Weight 0.965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved