788-102
Wago Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788-102

Wago Relays
In stock
Item Number
788-102
MFG Item Number
51269912
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
788-102
Socket without relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51269912
Item Number 788-102
Manufacturer Wago
Family Series Wago Relays
Number of Connections 8
Max Voltage 250 V
Max Current 8 A
Mounting Style DIN Rail
Comments Changeover Contact
Net Weight 0.135 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved