788-103
Wago Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788-103

Wago Relays
In stock
Item Number
788-103
MFG Item Number
51269914
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
788-103
Socket without relay

Series Information

Specifications

Specifications
Manufacturer Part Number 51269914
Item Number 788-103
Manufacturer Wago
Family Series Wago Relays
Number of Connections 8
Max Voltage 250 V
Max Current 8 A
Mounting Style DIN Rail
Comments Changeover Contact
Net Weight 0.07 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved