788-150
Wago Relays, 788 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788-150

Wago Relays, 788 Series
In stock
Item Number
788-150
MFG Item Number
51175659
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 788 Series
Item #
788-150
Pluggable miniature switching relay

788 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51175659
Item Number 788-150
Manufacturer Wago
Product Series 788
Family Series Wago Relays, 788 Series
Published Coil Voltage 12 VDC
Contacts SPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Nickel Alloy
Rating @ 24/28/30 VDC 2 A
Nominal Coil Voltage 12 VDC
Max Current 16 A
Bifurcated Contact Yes
Mechanical Latch Yes
Hazardous Rated No
Safety Guided Yes
RoHS Yes
Comments IP40
Net Weight 0.0324 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved