788-176
Wago Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788-176

Wago Relays
In stock
Item Number
788-176
MFG Item Number
51291885
788-176 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
788-176
Pluggable miniature switching relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51291885
Item Number 788-176
Manufacturer Wago
Family Series Wago Relays
Published Coil Voltage 115 VAC
Contacts DPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Nickel Alloy
Rating @ 24/28/30 VDC 2 A
Nominal Coil Voltage 120 VAC
Max Current 8 A
Bifurcated Contact Yes
Mechanical Latch Yes
Hazardous Rated No
Safety Guided Yes
RoHS Yes
Comments IP40
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved