857-104
Wago Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

857-104

Wago Relays
In stock
Item Number
857-104
MFG Item Number
51301172
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
857-104
Socket without relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51301172
Item Number 857-104
Manufacturer Wago
Family Series Wago Relays
Max Voltage 250 V
Max Current 6 A
Mounting Style DIN Rail
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved